Buy more than* S$200* and get FREE SHIPPING

  • Solderless Terminal SP Type
  • Solderless Terminal SP Type
  • Solderless Terminal SP Type

Solderless Terminal SP Type SP-2

Item.#
08573284
Mfr.#
SP-2
Package Qty.
1Pack(100PC)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
14.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Material (terminal)/ Processing
Oxygen-free copper / tin-plated
Dimension F (mm)
12.5
Dimensions L (mm)
17
Compatible
Mini 12214A5N18AC-5ND (1 issue head)
Dimensions D (mm)
4.2
Dimensions B (mm)
1.7
Dimensions E (mm)
4.5
Dimension D (phi mm)
4.2
Dimension t (mm)
0.8
Wire Conjugation Range (strand-wire) (mm2)
1.04 to 2.63 (Reference)
Conjugation Wire Range (single)(mm)
1.14 to 1.82 (Reference)
Dimensions d1 (mm)
2.3
Electric AWG Wire Conjugation Range (#)
16-14