Buy more than* S$200* and get FREE SHIPPING

  • Solderless Terminal SP Type
  • Solderless Terminal SP Type
  • Solderless Terminal SP Type

Solderless Terminal SP Type SP-2L

Item.#
08573293
Mfr.#
SP-2L
Package Qty.
1Pack(100PC)
Ship pack of
1
19.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (terminal)/ Processing
Oxygen-free copper / tin-plated
Wire Conjugation Range (strand-wire) (mm2)
1.04 to 2.63 (Reference)
Conjugation Wire Range (single)(mm)
1.14 to 1.82 (Reference)
Dimensions d1 (mm)
2.3
Electric AWG Wire Conjugation Range (#)
16-14
Dimension D (phi mm)
4.2
Dimension t (mm)
0.8
Dimensions L (mm)
21.5
Compatible
Mini 12214A5N18AC-5ND (1 issue head)
Dimensions D (mm)
4.2
Dimensions B (mm)
1.7
Dimensions E (mm)
4.5
Dimension F (mm)
17.0