Buy more than* S$200* and get FREE SHIPPING

  • Solderless Terminal SP Type
  • Solderless Terminal SP Type
  • Solderless Terminal SP Type

Solderless Terminal SP Type SP-3

Item.#
08573302
Mfr.#
SP-3
Package Qty.
1Pack(100PC)
Ship pack of
1
23.73 SGD
ADD TO CART
Shipped after 2017-01-27
Now we ship to...
...see all
Item Feature
Material (terminal)/ Processing
Oxygen-free copper / tin-plated
Dimension t (mm)
1.0
Wire Conjugation Range (strand-wire) (mm2)
2.63 to 6.64 (Reference)
Conjugation Wire Range (single)(mm)
1.82 to 2.89 (Reference)
Dimensions d1 (mm)
3.4
Electric AWG Wire Conjugation Range (#)
12-10
Dimension D (phi mm)
5.6
Dimension F (mm)
15.2
Dimensions L (mm)
21.5
Compatible
214A5N18AC-5ND (1 issue head)
Dimensions D (mm)
5.6
Dimensions B (mm)
2.0
Dimensions E (mm)
6.3