Buy more than* S$200* and get FREE SHIPPING

  • Insulating Sheath Tip Open Type Crimp Terminal V Type
  • Insulating Sheath Tip Open Type Crimp Terminal V Type
  • Insulating Sheath Tip Open Type Crimp Terminal V Type

Insulating Sheath Tip Open Type Crimp Terminal V Type V1.25-YAS3 (Transparence)

4.75 (4)
Item.#
08573451
Mfr.#
V1.25-YAS3 (Transparence)
Package Qty.
1Pack(100PC)
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Incombustibility
UL94 V-0
Dimension t (mm)
0.8
Dimensions L (mm)
20.0
Color
Transparent
Compatible
3D, 34, AC-5ND (Head #3)
Maximum Temperature (Degree C)
75 (insulator)
Dimension l (mm)
9.5
Electric AWG Wire Conjugation Range (#)
22-16
Dimension F (mm)
5.8
Material (insulator)
Vinyl chloride
Rated Voltage (V)
(UL)300(CSA)600
Dimensions D (mm)
3.2
Wire Conjugation Range (strand-wire) (mm2)
0.25 - 1.65
Dimensions d2 (mm)
3.3
Conjugation Wire Range (single)(mm)
0.57 - 1.44
Dimensions B (mm)
5.8
Dimension D (phi mm)
3.2
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Used for connecting electrical wiring
4
From Japan
On 2018-01-11 21:50:22
If the tools to be crimped are not matched, it will crush too much and the metal part will come out.
This review is about item#8573406.
Power supply circuit creation time
5
From Japan
On 2017-05-18 14:47:25
It's user friendly and the price is also cheap so I'm very satisfied.
This review is about item#8573582.
Electrical work
5
From Japan
On 2016-03-10 15:31:07
sufficient.
This review is about item#08573406.
Harness processing
5
From Japan
On 2013-12-09 09:47:12
Delivery is too late. One month from order is too late. I bought it in the shop and processed it not in time for work. I was very disappointed that due to not being able to cancel can not cancel the delivery date since the order was completed. Can you suggest a delivery date first like RS?
This review is about item#08573406.