Buy more than* S$200* and get FREE SHIPPING

  • Insulating Sheath Tip Open Type Crimp Terminal V Type
  • Insulating Sheath Tip Open Type Crimp Terminal V Type
  • Insulating Sheath Tip Open Type Crimp Terminal V Type

Insulating Sheath Tip Open Type Crimp Terminal V Type V1.25-YS3 (Black)

5.00 (2)
Item.#
08573503
Mfr.#
V1.25-YS3 (Black)
Package Qty.
1Pack(100PC)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
9.63 SGD
ADD TO CART
Shipped after 2017-04-19
Now we ship to...
...see all
Item Feature
Incombustibility
UL94 V-0
Dimension t (mm)
0.8
Dimension D (phi mm)
3.2
Dimensions L (mm)
18.2
Color
Black
Compatible
3D, 34, AC-5ND (3 issue head)
Maximum Temperature (Degree C)
75(Insulator)
Dimension l (mm)
9.5
Electric AWG Wire Conjugation Range (#)
22-16
Material (insulator)
Vinyl chloride
Rated Voltage (V)
(UL)300(CSA)600
Dimension F (mm)
5.8
Dimensions D (mm)
3.2
Wire Conjugation Range (strand-wire) (mm2)
0.25 to 1.65
Dimensions d2 (mm)
3.3
Conjugation Wire Range (single)(mm)
0.57 to 1.44
Dimensions B (mm)
5.8
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Electrical workpiece
5
From Japan
On 2016-03-10 15:31:07
sufficient.
This review is about item#08573406.
Harness processing
5
From Japan
On 2013-12-09 09:47:12
Delivery time is too slow. 1 month from the order is too late. The work was processed bought in the shop too late. Delivery time notification from when the order is completed, can not be canceled without in time, was very disappointed. You can not presented Estimated delivery ahead like a RS?
This review is about item#08573406.