Buy more than* S$200* and get FREE SHIPPING

  • Insulating Sheath Tip Open Type Crimp Terminal V Type
  • Insulating Sheath Tip Open Type Crimp Terminal V Type
  • Insulating Sheath Tip Open Type Crimp Terminal V Type

Insulating Sheath Tip Open Type Crimp Terminal V Type V5.5-YAS4 (Yellow)

5.00 (3)
Item.#
08574763
Mfr.#
V5.5-YAS4 (Yellow)
Package Qty.
1Pack(100PC)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
20.98 SGD
ADD TO CART
Shipped after 2017-09-14
Now we ship to...
...see all
Item Feature
Incombustibility
UL94 V-0
Dimension t (mm)
0.8
Dimension F (mm)
7.4
Color
Yellow
Compatible
5, AC-5ND (5 issue head)
Maximum Temperature (Degree C)
75(Insulator)
Dimension l (mm)
14.5
Electric AWG Wire Conjugation Range (#)
12-10
Material (insulator)
Vinyl chloride
Rated Voltage (V)
(UL)300(CSA)600
Dimensions L (mm)
27.0
Wire Conjugation Range (strand-wire) (mm2)
2.63 to 6.64
Dimensions d2 (mm)
4.3
Conjugation Wire Range (single)(mm)
1.82 to 2.89
Dimensions B (mm)
7.3
Dimension D (phi mm)
5.3
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Power supply circuit creation time
5
From Japan
On 2017-05-18 14:47:25
It's user friendly and the price is also cheap so I'm very satisfied.
This review is about item#8573582.
Electrical work
5
From Japan
On 2016-03-10 15:31:07
sufficient.
This review is about item#08573406.
Harness processing
5
From Japan
On 2013-12-09 09:47:12
Delivery is too late. One month from order is too late. I bought it in the shop and processed it not in time for work. I was very disappointed that due to not being able to cancel can not cancel the delivery date since the order was completed. Can you suggest a delivery date first like RS?
This review is about item#08573406.