Buy more than* S$200* and get FREE SHIPPING

  • Crimping Terminal With Insulation Covering for Copper Wire, V Type
  • Crimping Terminal With Insulation Covering for Copper Wire, V Type
  • Crimping Terminal With Insulation Covering for Copper Wire, V Type

Crimping Terminal With Insulation Covering for Copper Wire, V Type V1.25-2 (Yellow)

4.00 (2)
Item.#
08574973
Mfr.#
V1.25-2 (Yellow)
Package Qty.
1Pack(100PC)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
8.99 SGD
ADD TO CART
Shipped after 2018-06-20
Now we ship to...
...see all
Item Feature
Incombustibility
UL94 V-0
Dimension t (mm)
0.8
Dimensions d2 (mm)
2.3
Maximum Temperature (Degree C)
75(Insulator)
Dimension l (mm)
9.5
Electric AWG Wire Conjugation Range (#)
22-16 (Reference)
Dimension F (mm)
4.75
Color
Yellow
Others
Crimping tool tools are required insulation with terminal only.
Material (insulator)
Vinyl chloride
Rated Voltage (V)
(UL)300(CSA)600
Compatible
3D, 34, AC-5ND (3 issue head)
Conjugation Wire Range (single)(mm)
0.57 to 1.44
Dimensions B (mm)
5.5
Dimensions D (mm)
3.3
Dimensions L (mm)
17.0
Wire Conjugation Range (strand-wire) (mm2)
0.25 to 1.65
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Change control line
5
From Japan
On 2016-07-20 16:23:09
Since it has a sleeve, work was quick and easy. Even cheap, there was no problem in quality.
This review is about item#08575077.
Board wiring
3
From Japan
On 2015-12-14 16:59:14
Because there is no case, storage is inconvenient.
This review is about item#08574982.