Buy more than* S$200* and get FREE SHIPPING

  • Crimping Terminal With Insulation Covering for Copper Wire, V Type
  • Crimping Terminal With Insulation Covering for Copper Wire, V Type
  • Crimping Terminal With Insulation Covering for Copper Wire, V Type

Crimping Terminal With Insulation Covering for Copper Wire, V Type V1.25-2 (White)

4.00 (2)
Item.#
08574991
Mfr.#
V1.25-2 (White)
Package Qty.
1Pack(100PC)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
8.99 SGD
ADD TO CART
Shipped after 2018-03-20
Now we ship to...
...see all
Item Feature
Incombustibility
UL94 V-0
Dimension t (mm)
0.8
Dimensions B (mm)
5.5
Dimensions D (mm)
3.3
Dimensions L (mm)
17.0
Wire Conjugation Range (strand-wire) (mm2)
0.25 to 1.65
Compatible
3D, 34, AC-5ND (3 issue head)
Conjugation Wire Range (single)(mm)
0.57 to 1.44
Others
Crimping tool tools are required insulation with terminal only.
Material (insulator)
Vinyl chloride
Rated Voltage (V)
(UL)300(CSA)600
Electric AWG Wire Conjugation Range (#)
22-16 (Reference)
Dimension F (mm)
4.75
Color
White
Dimensions d2 (mm)
2.3
Maximum Temperature (Degree C)
75(Insulator)
Dimension l (mm)
9.5
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Change control line
5
From Japan
On 2016-07-20 16:23:09
Since it has a sleeve, work was quick and easy. Even cheap, there was no problem in quality.
This review is about item#08575077.
Board wiring
3
From Japan
On 2015-12-14 16:59:14
Because there is no case, storage is inconvenient.
This review is about item#08574982.