Buy more than* S$200* and get FREE SHIPPING

  • Crimping Terminal With Insulation Covering for Copper Wire, V Type
  • Crimping Terminal With Insulation Covering for Copper Wire, V Type
  • Crimping Terminal With Insulation Covering for Copper Wire, V Type

Crimping Terminal With Insulation Covering for Copper Wire, V Type V1.25-2 (Green)

4.00 (2)
Item.#
08575016
Mfr.#
V1.25-2 (Green)
Package Qty.
1Pack(100PC)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
8.79 SGD
ADD TO CART
Shipped after 2017-02-15
Now we ship to...
...see all
Item Feature
Incombustibility
UL94 V-0
Dimension t (mm)
0.8
Maximum Temperature (Degree C)
75(Insulator)
Dimension l (mm)
9.5
Electric AWG Wire Conjugation Range (#)
22-16 (Reference)
Dimension F (mm)
4.75
Color
Green
Dimensions d2 (mm)
2.3
Others
Crimping tool tools are required insulation with terminal only.
Material (insulator)
Vinyl chloride
Rated Voltage (V)
(UL)300(CSA)600
Conjugation Wire Range (single)(mm)
0.57 to 1.44
Dimensions B (mm)
5.5
Dimensions D (mm)
3.3
Dimensions L (mm)
17.0
Wire Conjugation Range (strand-wire) (mm2)
0.25 to 1.65
Compatible
3D, 34, AC-5ND (3 issue head)
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Change the work of the control line
5
From Japan
On 2016-07-20 16:23:09
Because the sleeve, work was soon comfortable. Even cheap, did not have a problem with the quality.
This review is about item#08575077.
Board of wiring
3
From Japan
On 2015-12-14 16:59:14
Since the case is no, inconvenient storage
This review is about item#08574982.