|
Crimping Terminal With Insulation Covering for Copper Wire, V Type V5.5-SS6 (Yellow)
(2)
- Item.#
- 08578263
- Mfr.#
- V5.5-SS6 (Yellow)
- Package Qty.
- 1Pack(100PC)
- Ship pack of
- 1
- Restriction
-
Item Feature
- Incombustibility
- UL94 V-0
- Dimension t (mm)
- 0.8
- Dimension l (mm)
- 14.5
- Electric AWG Wire Conjugation Range (#)
- 12-10
- Dimension F (mm)
- 8.35
- Color
- Yellow
- Dimensions d2 (mm)
- 6.6
- Maximum Temperature (Degree C)
- 75(Insulator)
- Others
- Crimping tool tools are required insulation with terminal only.
- Material (insulator)
- Vinyl chloride
- Rated Voltage (V)
- (UL)300(CSA)600
- Dimensions B (mm)
- 9.5
- Dimensions D (mm)
- 5.4
- Dimensions L (mm)
- 27.6
- Wire Conjugation Range (strand-wire) (mm2)
- 2.63 to 6.64
- Compatible
- 5, AC-5ND (5 issue head)
- Conjugation Wire Range (single)(mm)
- 1.82 to 2.89
|
Customers Who Viewed This Item Also Viewed
<<
DAIDO SOLDERLESS TERMINAL MFG (DST)
DAIDO SOLDERLESS TERMINAL MFG (DST)
DAIDO SOLDERLESS TERMINAL MFG (DST)
>>
Customer Reviews
5 star
| |
1 |
4 star
| |
0 |
3 star
| |
1 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

2 Customer Reviews
The reviews are automatic translation.
Change control line
From Japan
On 2016-07-20 16:23:09
Since it has a sleeve, work was quick and easy. Even cheap, there was no problem in quality.
Board wiring
From Japan
On 2015-12-14 16:59:14
Because there is no case, storage is inconvenient.
Customers Who Bought This Item Also Bought
<<
HellermannTyton (former Tyton)
HellermannTyton (former Tyton)
>>