Crimping Terminal With Insulation Covering for Copper Wire, V Type V5.5-14 (White)
(2)
Item.#
08578701
Mfr.#
V5.5-14 (White)
Package Qty.
1Pack(100PC)
Ship pack of
1
Restriction
Item Feature
Incombustibility
UL94 V-0
Dimension t (mm)
0.8
Dimensions B (mm)
32.0
Dimensions D (mm)
5.4
Dimensions L (mm)
56.0
Wire Conjugation Range (strand-wire) (mm2)
2.63 to 6.64
Compatible
5, AC-5ND (5 issue head)
Conjugation Wire Range (single)(mm)
1.82 to 2.89
Others
Crimping tool tools are required insulation with terminal only.
Material (insulator)
Vinyl chloride
Rated Voltage (V)
(UL)300(CSA)600
Electric AWG Wire Conjugation Range (#)
12-10
Dimension F (mm)
25.5
Color
White
Dimensions d2 (mm)
15.2
Maximum Temperature (Degree C)
75(Insulator)
Dimension l (mm)
14.5
Customers Who Viewed This Item Also Viewed
<<
DAIDO SOLDERLESS TERMINAL MFG (DST)
DAIDO SOLDERLESS TERMINAL MFG (DST)
DAIDO SOLDERLESS TERMINAL MFG (DST)
>>
Customer Reviews
5 star
1
4 star
0
3 star
1
2 star
0
1 star
0
Review Rating:
2 Customer Reviews
The reviews are automatic translation.
Change control line
From Japan
On 2016-07-20 16:23:09
Since it has a sleeve, work was quick and easy. Even cheap, there was no problem in quality.
Board wiring
From Japan
On 2015-12-14 16:59:14
Because there is no case, storage is inconvenient.
Customers Who Bought This Item Also Bought
<<
HellermannTyton (former Tyton)
HellermannTyton (former Tyton)
>>
Top