Buy more than* S$200* and get FREE SHIPPING

  • Inserting Type Pressure Terminal With Insulated Coat, Vsp Type
  • Inserting Type Pressure Terminal With Insulated Coat, Vsp Type
  • Inserting Type Pressure Terminal With Insulated Coat, Vsp Type

Inserting Type Pressure Terminal With Insulated Coat, Vsp Type VSP-1L (White)

5.00 (2)
Item.#
08579191
Mfr.#
VSP-1L (White)
Package Qty.
1Pack(100PC)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
18.51 SGD
ADD TO CART
Shipped after 2017-02-10
Now we ship to...
...see all
Item Feature
Incombustibility
UL94 V-0
Dimension t (mm)
0.8
Dimension D (phi mm)
3.2
Dimensions L (mm)
26.5
Compatible
3D, 34, AC-5ND (3 issue head)
Maximum Temperature (Degree C)
75(Insulator)
Dimensions B (mm)
1.7
Material (insulator)
Vinyl chloride
Rated Voltage (V)
300
Dimension F (mm)
17.0
Color
White
Dimensions D (mm)
3.2
Dimension l (mm)
9.5
Electric AWG Wire Conjugation Range (#)
22-16
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Maintenance business
5
From Japan
On 2013-11-29 13:15:23
1. connection is handy and easy.
This review is about item#08579024.
It is for connection to the power supply in the electric inspection of electronic components
5
From Japan
On 2013-04-16 15:38:47
Very clean and neat.
This review is about item#08578972.