Buy more than* S$200* and get FREE SHIPPING

  • Inserting Type Pressure Terminal With Insulated Coat, Vsp Type
  • Inserting Type Pressure Terminal With Insulated Coat, Vsp Type
  • Inserting Type Pressure Terminal With Insulated Coat, Vsp Type

Inserting Type Pressure Terminal With Insulated Coat, Vsp Type VSP-3 (Black)

5.00 (2)
Item.#
08579392
Mfr.#
VSP-3 (Black)
Package Qty.
1Pack(100PC)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
27.75 SGD
ADD TO CART
Shipped after 2017-05-23
Now we ship to...
...see all
Item Feature
Incombustibility
UL94 V-0
Dimension t (mm)
0.8
Dimensions B (mm)
2.0
Dimension D (phi mm)
5.3
Dimensions L (mm)
29.7
Wire Conjugation Range (strand-wire) (mm2)
2.63 to 6.64 (Reference)
Conjugation Wire Range (single)(mm)
1.82 to 2.89 (Reference)
Maximum Temperature (Degree C)
75(Insulator)
Material (insulator)
Vinyl chloride
Rated Voltage (V)
300
Electric AWG Wire Conjugation Range (#)
12-10
Dimension F (mm)
15.2
Color
Black
Compatible
5D, AC-5ND (5 issue head)
Dimensions D (mm)
5.3
Dimension l (mm)
14.5
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Maintenance business
5
From Japan
On 2013-11-29 13:15:23
1. connection is handy and easy.
This review is about item#08579024.
It is for connection to the power supply in the electric inspection of electronic components
5
From Japan
On 2013-04-16 15:38:47
Very clean and neat.
This review is about item#08578972.