Buy more than* S$200* and get FREE SHIPPING

  • Bare Crimping Sleeve for Copper Wires, For Straight Facing B Type
  • Bare Crimping Sleeve for Copper Wires, For Straight Facing B Type
  • Bare Crimping Sleeve for Copper Wires, For Straight Facing B Type
  • Bare Crimping Sleeve for Copper Wires, For Straight Facing B Type

Bare Crimping Sleeve for Copper Wires, For Straight Facing B Type B-1.25

1.00 (1)
Item.#
08580101
Mfr.#
B-1.25
Package Qty.
1Pack(100PC)
Ship pack of
1
10.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Wire Conjugation Range (strand-wire) (mm2)
0.25-1.65 (reference)
Dimension d (phi mm)
1.7
Electric AWG Wire Conjugation Range (#)
22-16 (reference)
Dimension D (phi mm)
3.3
Material (terminal)/ Processing
Oxygen free high conductivity copper / tin plating
Wire Conjugation Capacity (MCM)
-
Dimension l (mm)
15
Dimensions D (mm)
3.3
Dimension d (mm)
1.7
Compatible
Mini 12 5N18 AC-5ND (head #1)
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Bonding of nylon string and stainless steel wire
1
From Japan
On 2015-12-11 16:16:58
Although not related to performance, the surface of the sleeve became rough and there was a sense of incompatibility.
This review is about item#08580101.