Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Bare Crimping Sleeve for Copper Wires, For Straight Facing B Type
  • Bare Crimping Sleeve for Copper Wires, For Straight Facing B Type
  • Bare Crimping Sleeve for Copper Wires, For Straight Facing B Type

Bare Crimping Sleeve for Copper Wires, For Straight Facing B Type B-2

1.00 (1)
Item.#
08580117
Mfr.#
B-2
Package Qty.
1Pack(100PC)
Ship pack of
1
11.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Dimensions D (mm)
4
Dimension d (mm)
2.3
Wire Conjugation Capacity (MCM)
-
Dimension l (mm)
15
Material (terminal)/ Processing
Oxygen free high conductivity copper / tin plating
Dimension D (phi mm)
4
Wire Conjugation Range (strand-wire) (mm2)
1.04-2.63 (reference)
Dimension d (phi mm)
2.3
Electric AWG Wire Conjugation Range (#)
16-14 (reference)
Compatible
214A Mini 12 5N18 AC-5ND (head #1)
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Bonding of nylon string and stainless steel wire
1
From Japan
On 2015-12-11 16:16:58
Although not related to performance, the surface of the sleeve became rough and there was a sense of incompatibility.
This review is about item#08580101.