Buy more than* S$200* and get FREE SHIPPING

  • Bare Crimping Sleeve for Copper Wires, For Straight Facing B Type
  • Bare Crimping Sleeve for Copper Wires, For Straight Facing B Type
  • Bare Crimping Sleeve for Copper Wires, For Straight Facing B Type

Bare Crimping Sleeve for Copper Wires, For Straight Facing B Type B-8

1.00 (1)
Item.#
08580135
Mfr.#
B-8
Package Qty.
1Pack(100PC)
Ship pack of
1
41.99 SGD
ADD TO CART
Shipped after 2018-01-29
Now we ship to...
...see all
Item Feature
Electric AWG Wire Conjugation Range (#)
8 (reference)
Dimension D (phi mm)
7
Wire Conjugation Range (strand-wire) (mm2)
6.64-10.52 (reference)
Dimension d (phi mm)
4.5
Material (terminal)/ Processing
Oxygen free high conductivity copper / tin plating
Dimensions D (mm)
7
Dimension d (mm)
4.5
Wire Conjugation Capacity (MCM)
-
Dimension l (mm)
21
Compatible
214A 5N18