Buy more than* S$200* and get FREE SHIPPING

  • Bare Crimping Sleeve for Copper Wires, For Straight Facing B Type
  • Bare Crimping Sleeve for Copper Wires, For Straight Facing B Type
  • Bare Crimping Sleeve for Copper Wires, For Straight Facing B Type

Bare Crimping Sleeve for Copper Wires, For Straight Facing B Type B-14

1.00 (1)
Item.#
08580144
Mfr.#
B-14
Package Qty.
1Pack(100PC)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
85.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Dimension d (phi mm)
5.8
Electric AWG Wire Conjugation Range (#)
6 (Reference)
Dimension d (mm)
5.8
Compatible
214A9H-1509H-60REC-60BREC-150BREC-150C
Dimension l (mm)
26
Dimension D (phi mm)
8.9
Wire Conjugation Range (strand-wire) (mm2)
10.52 to 16.78 (Reference)
Material (terminal)/ Processing
Oxygen-free copper / tin-plated
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Bonding of nylon string and stainless steel wire
1
From Japan
On 2015-12-11 16:16:58
Although not related to performance, the surface of the sleeve became rough and there was a sense of incompatibility.
This review is about item#08580101.