Buy more than* S$200* and get FREE SHIPPING

  • Bare Crimping Sleeve for Copper Wires, For Straight Facing B Type
  • Bare Crimping Sleeve for Copper Wires, For Straight Facing B Type
  • Bare Crimping Sleeve for Copper Wires, For Straight Facing B Type

Bare Crimping Sleeve for Copper Wires, For Straight Facing B Type B-70

1.00 (1)
Item.#
08580187
Mfr.#
B-70
Package Qty.
1Pack(50PC)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
169.99 SGD
ADD TO CART
Shipped after 2018-05-02
Now we ship to...
...see all
Item Feature
Dimension d (phi mm)
13.3
Electric AWG Wire Conjugation Range (#)
2/0 (Reference)
Dimension D (phi mm)
17.5
Wire Conjugation Range (strand-wire) (mm2)
60.57 to 76.28 (Reference)
Material (terminal)/ Processing
Oxygen-free copper / tin-plated
Dimension l (mm)
37
Dimensions D (mm)
17.5
Dimension d (mm)
13.3
Compatible
9H-150REC-150BREC-150C
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Bonding of nylon string and stainless steel wire
1
From Japan
On 2015-12-11 16:16:58
Although not related to performance, the surface of the sleeve became rough and there was a sense of incompatibility.
This review is about item#08580101.