Buy more than* S$200* and get FREE SHIPPING

  • Bare Crimping Sleeve for Copper Wires, For Straight Facing B Type
  • Bare Crimping Sleeve for Copper Wires, For Straight Facing B Type
  • Bare Crimping Sleeve for Copper Wires, For Straight Facing B Type

Bare Crimping Sleeve for Copper Wires, For Straight Facing B Type B-150

1.00 (1)
Item.#
08580214
Mfr.#
B-150
Package Qty.
1Pack(20PC)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
229.90 SGD
ADD TO CART
Shipped after 2017-02-28
Now we ship to...
...see all
Item Feature
Dimension d (mm)
19.5
Wire Conjugation Capacity (MCM)
250-300 (Reference)
Dimension l (mm)
54
Dimension D (phi mm)
26.4
Material (terminal)/ Processing
Oxygen-free copper / tin-plated
Wire Conjugation Range (strand-wire) (mm2)
117.2 to 152.05 (Reference)
Dimension d (phi mm)
19.5
Dimensions D (mm)
26.4
Compatible
9H-150REC-150BREC-150CREC-32512A12K-1
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Binding of nylon straps and stainless steel wire
1
From Japan
On 2015-12-11 16:16:58
Not related to performance, but are adapted to the rough surface of the sleeve, there was a sense of incongruity.
This review is about item#08580101.