Buy more than* S$200* and get FREE SHIPPING

  • Press-Fit Sleeve
  • Press-Fit Sleeve
  • Press-Fit Sleeve

Press-Fit Sleeve BTB-1.25

Item.#
08580257
Mfr.#
BTB-1.25
Package Qty.
1Pack(100PC)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
19.70 SGD
ADD TO CART
Shipped after 2017-09-29
Now we ship to...
...see all
Item Feature
Maximum Temperature (Degree C)
75(Insulator)
Wire Conjugation Range (strand-wire) (mm2)
0.25 to 1.65 (Reference)
Electric AWG Wire Conjugation Range (#)
22-16
Dimension d (mm)
1.7
Color
Red
Material (insulator)
Vinyl chloride
Dimension l (mm)
15
Dimensions D (mm)
3.8
Dimensions L (mm)
25
Compatible
3D, 34, AC-5ND (3 issue head)