Buy more than* S$200* and get FREE SHIPPING

  • Press-Fit Sleeve
  • Press-Fit Sleeve
  • Press-Fit Sleeve

Press-Fit Sleeve BTB-2

Item.#
08580266
Mfr.#
BTB-2
Package Qty.
1Pack(100PC)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
23.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Maximum Temperature (Degree C)
75(Insulator)
Dimensions D (mm)
4.5
Dimensions L (mm)
25.0
Compatible
4D, 34, AC-5ND (4 issue head)
Dimension l (mm)
15.0
Material (insulator)
Vinyl chloride
Dimension d (mm)
2.3
Color
Blue
Wire Conjugation Range (strand-wire) (mm2)
1.04 to 2.63 (Reference)
Electric AWG Wire Conjugation Range (#)
16-14