Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Press-Fit Sleeve
  • Press-Fit Sleeve
  • Press-Fit Sleeve

Press-Fit Sleeve BTB-5.5

Item.#
08580275
Mfr.#
BTB-5.5
Package Qty.
1Pack(100PC)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
31.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Maximum Temperature (Degree C)
75(Insulator)
Dimensions D (mm)
6.5
Dimensions L (mm)
27
Compatible
5, AC-5ND (5 issue head)
Dimension l (mm)
15
Material (insulator)
Vinyl chloride
Dimension d (mm)
3.4
Color
Yellow
Wire Conjugation Range (strand-wire) (mm2)
2.63 to 6.64 (Reference)
Electric AWG Wire Conjugation Range (#)
41983