Buy more than* S$200* and get FREE SHIPPING

  • Closed End Connection Binder With Insulated Covering, Ce Type
  • Closed End Connection Binder With Insulated Covering, Ce Type
  • Closed End Connection Binder With Insulated Covering, Ce Type

Closed End Connection Binder With Insulated Covering, Ce Type CE 1

5.00 (1)
Item.#
08580311
Mfr.#
CE 1
Package Qty.
1Pack(1000PC)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
80.20 SGD
ADD TO CART
Shipped after 2017-01-27
Now we ship to...
...see all
Item Feature
Incombustibility
UL94 V-2
Rated Voltage (V)
(UL)600(CSA)300
Compatible
7A, AC-5ND
Dimensions D2 (mm)
7.8
Dimension l<1 (mm)
7.0
Dimensions D1 (mm)
5.1
Dimensions L (mm)
20.0
Material (insulator)
Nylon
Operating Temperature Range (deg C)
-15 to +75
Dimensions D2 (phi mm)
7.8
Dimension l<2 (mm)
8.5
Maximum Temperature (Degree C)
105(Insulator)
Dimension d (mm)
2.4
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Crimp the alarm line
5
From Japan
On 2013-04-01 18:18:33
Since the wire is visible ahead of the terminal, I think that is good that you can check for that contains the line in a perfectly terminal.
This review is about item#08580311.