Buy more than* S$200* and get FREE SHIPPING

  • Closed End Connection Binder With Insulated Covering, Ce Type
  • Closed End Connection Binder With Insulated Covering, Ce Type
  • Closed End Connection Binder With Insulated Covering, Ce Type

Closed End Connection Binder With Insulated Covering, Ce Type CE 8

5.00 (2)
Item.#
08580372
Mfr.#
CE 8
Package Qty.
1Pack(100PC)
Ship pack of
1
27.48 SGD
ADD TO CART
Shipped after 2017-06-26
Now we ship to...
...see all
Item Feature
Incombustibility
UL94 V-2
Rated Voltage (V)
(UL)600(CSA)300
Maximum Temperature (Degree C)
105(Insulator)
Dimension d (mm)
4.6
Operating Temperature Range (deg C)
-15 to +75
Wire Conjugation Range (strand-wire) (mm2)
4.0 to 9.0 (Reference)
Dimensions D2 (mm)
12
Material (insulator)
Nylon
Dimension l<1 (mm)
9.5
Dimensions D1 (mm)
9.3
Dimensions L (mm)
27.2
Compatible
8
Dimensions D2 (phi mm)
12
Dimension l<2 (mm)
12
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Wiring connection
5
From Japan
On 2017-04-23 09:29:14
It is a convenient item, it is an essential item for work. I will purchase it in the future.
This review is about item#8580363.
Crimp warning line
5
From Japan
On 2013-04-01 18:18:33
I think that it is good to see that the wire is in the terminal properly because the electric wire can be seen at the end of the terminal.
This review is about item#08580311.