Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • E-Type Ring Sleeve
  • E-Type Ring Sleeve
  • E-Type Ring Sleeve
  • E-Type Ring Sleeve

E-Type Ring Sleeve E-Small

5.00 (1)
Item.#
08580381
Mfr.#
E-Small
Package Qty.
1Pack(100PC)
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension l (mm)
10.5
Maximum Operating Current (A)
20
Dimension t (mm)
0.5
Compatible
IS-1
Dimensions D (mm)
5.0
Dimension d (mm)
4.0
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Connection of wires
5
From Japan
On 2014-11-07 13:13:02
It was able to be used without problems.
This review is about item#08580381.