Buy more than* S$200* and get FREE SHIPPING

  • E-Type Ring Sleeve
  • E-Type Ring Sleeve
  • E-Type Ring Sleeve
  • E-Type Ring Sleeve

E-Type Ring Sleeve E-M

5.00 (1)
Item.#
08580397
Mfr.#
E-M
Package Qty.
1Pack(100PC)
Ship pack of
1
13.14 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension l (mm)
10.5
Dimension d (mm)
5.3
Dimensions D (mm)
6.9
Compatible
IS-1
Maximum Operating Current (A)
30
Dimension t (mm)
0.8
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Connection of electric wire
5
From Japan
On 2014-11-07 13:13:02
It could be used without problems.
This review is about item#08580381.