Buy more than* S$200* and get FREE SHIPPING

  • Nickel Sleeve, NHB Type
  • Nickel Sleeve, NHB Type
  • Nickel Sleeve, NHB Type

Nickel Sleeve, NHB Type NHB-1.25

5.00 (1)
Item.#
08580415
Mfr.#
NHB-1.25
Package Qty.
1Pack(100PC)
Ship pack of
1
209.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Material
Nickel
Dimension d (phi mm)
1.7
Dimension l (mm)
15
Compatible
5N18
Wire Conjugation Range (strand-wire) (mm2)
0.25 to 1.65
Conjugation Wire Range (single)(mm)
0.6 to 1.4
Dimension D (phi mm)
3.3
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Connection of heater and lead wire
5
From Japan
On 2013-07-12 10:06:36
Because the price is cheap.
This review is about item#08580424.