Buy more than* S$200* and get FREE SHIPPING

  • Nickel Sleeve, NHB Type
  • Nickel Sleeve, NHB Type
  • Nickel Sleeve, NHB Type

Nickel Sleeve, NHB Type NHB-5.5

5.00 (1)
Item.#
08580433
Mfr.#
NHB-5.5
Package Qty.
1Pack(100PC)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
239.90 SGD
ADD TO CART
Shipped after 2017-01-30
Now we ship to...
...see all
Item Feature
Material
Nickel
Compatible
5N18214A
Dimension d (phi mm)
3.4
Dimension l (mm)
15.0
Dimension D (phi mm)
5.4
Wire Conjugation Range (strand-wire) (mm2)
263 to 6.64
Conjugation Wire Range (single)(mm)
1.9 to 2.8
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Connection of the heater and lead wire
5
From Japan
On 2013-07-12 10:06:36
Because prices are cheap.
This review is about item#08580424.