Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Crimp Sleeve
  • Crimp Sleeve
  • Crimp Sleeve
  • Crimp Sleeve

Crimp Sleeve P-1.25

Item.#
08580442
Mfr.#
P-1.25
Package Qty.
1Pack(100PC)
Ship pack of
1
6.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Surface Processing
Electro tin
Wire Conjugation Range (strand-wire) (mm2)
0.25 to 1.65 (Reference)
Dimension l (mm)
8
Dimensions D (mm)
3.3
Compatible
Mini 125N18AC-5ND (1 issue head)
Material
Oxygen-free copper
Wire Conjugation Capacity (MCM)
-
Electric AWG Wire Conjugation Range (#)
22-16 (Reference)
Dimension d (mm)
1.7