Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Crimp Sleeve
  • Crimp Sleeve
  • Crimp Sleeve

Crimp Sleeve P-2

Item.#
08580451
Mfr.#
P-2
Package Qty.
1Pack(100PC)
Ship pack of
1
6.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Surface Processing
Electro tin
Wire Conjugation Range (strand-wire) (mm2)
1.04 to 2.63 (Reference)
Dimension l (mm)
8
Dimensions D (mm)
4
Compatible
214A mini 125N18AC-5ND (1 issue head)
Material
Oxygen-free copper
Wire Conjugation Capacity (MCM)
-
Electric AWG Wire Conjugation Range (#)
16-14 (Reference)
Dimension d (mm)
2.3