Buy more than* S$200* and get FREE SHIPPING

  • Crimp Sleeve
  • Crimp Sleeve
  • Crimp Sleeve

Crimp Sleeve P-5.5

Item.#
08580467
Mfr.#
P-5.5
Package Qty.
1Pack(100PC)
Ship pack of
1
12.42 SGD
ADD TO CART
Shipped after 2017-03-27
Now we ship to...
...see all
Item Feature
Surface Processing
Electro tin
Wire Conjugation Range (strand-wire) (mm2)
2.63 to 6.64 (Reference)
Electric AWG Wire Conjugation Range (#)
12-10 (Reference)
Dimension d (mm)
3.4
Material
Oxygen-free copper
Dimension l (mm)
8.5
Dimensions D (mm)
5.4
Compatible
214A5N18AC-5ND (1 issue head)