Buy more than* S$200* and get FREE SHIPPING

  • Crimp Sleeve
  • Crimp Sleeve
  • Crimp Sleeve

Crimp Sleeve P-8

Item.#
08580476
Mfr.#
P-8
Package Qty.
1Pack(100PC)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
26.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Surface Processing
Electro tin
Dimension l (mm)
9.5
Dimensions D (mm)
7.0
Wire Conjugation Range (strand-wire) (mm2)
6.64 to 10.52 (Reference)
Material
Oxygen-free copper
Electric AWG Wire Conjugation Range (#)
8 (Reference)
Dimension d (mm)
4.5
Compatible
214A5N18