Buy more than* S$200* and get FREE SHIPPING

  • Crimp Sleeve
  • Crimp Sleeve
  • Crimp Sleeve

Crimp Sleeve P-14

Item.#
08580485
Mfr.#
P-14
Package Qty.
1Pack(100PC)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
42.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Surface Processing
Electro tin
Dimension d (mm)
5.8
Dimension l (mm)
11.0
Dimensions D (mm)
8.9
Material
Oxygen-free copper
Wire Conjugation Range (strand-wire) (mm2)
10.52 to 16.78 (Reference)
Electric AWG Wire Conjugation Range (#)
6 (Reference)
Compatible
214A9H-150REC-150FREC-1520FH9H-60REC-60G