Buy more than* S$200* and get FREE SHIPPING

  • Crimp Sleeve
  • Crimp Sleeve
  • Crimp Sleeve

Crimp Sleeve P-22

Item.#
08580494
Mfr.#
P-22
Package Qty.
1Pack(100PC)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
67.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Surface Processing
Electro tin
Wire Conjugation Range (strand-wire) (mm2)
16.78 to 26.66 (Reference)
Electric AWG Wire Conjugation Range (#)
4 (Reference)
Dimension d (mm)
7.7
Material
Oxygen-free copper
Dimension l (mm)
13.5
Dimensions D (mm)
11.3
Compatible
9H-150REC-150FREC-1520FH9H-60REC-60G