Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Crimp Sleeve
  • Crimp Sleeve
  • Crimp Sleeve

Crimp Sleeve P-38

Item.#
08580503
Mfr.#
P-38
Package Qty.
1Pack(100PC)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
97.99 SGD
ADD TO CART
Shipped after 2018-05-07
Now we ship to...
...see all
Item Feature
Surface Processing
Electro tin
Dimension d (mm)
9.4
Dimension l (mm)
16.5
Dimensions D (mm)
13.2
Material
Oxygen-free copper
Wire Conjugation Range (strand-wire) (mm2)
26.66 to 42.42 (Reference)
Electric AWG Wire Conjugation Range (#)
2 (Reference)
Compatible
9H-150REC-150FREC-1520FH9H-60REC-60G