Buy more than* S$200* and get FREE SHIPPING

  • Crimp Sleeve
  • Crimp Sleeve
  • Crimp Sleeve

Crimp Sleeve P-60

Item.#
08580512
Mfr.#
P-60
Package Qty.
1Pack(50PC)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
95.70 SGD
ADD TO CART
Shipped after 2017-01-24
Now we ship to...
...see all
Item Feature
Surface Processing
Electro tin
Wire Conjugation Range (strand-wire) (mm2)
42.42 to 60.57 (Reference)
Electric AWG Wire Conjugation Range (#)
1/0 (Reference)
Dimension d (mm)
11.4
Material
Oxygen-free copper
Dimension l (mm)
19.0
Dimensions D (mm)
15.4
Compatible
9H-150REC-150FREC-1520FH9H-60REC-60G12 Issue A