Buy more than* S$200* and get FREE SHIPPING

  • Crimp Sleeve
  • Crimp Sleeve
  • Crimp Sleeve

Crimp Sleeve P-70

Item.#
08580521
Mfr.#
P-70
Package Qty.
1Pack(50PC)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
80.99 SGD
ADD TO CART
Shipped after 2018-02-27
Now we ship to...
...see all
Item Feature
Surface Processing
Electro tin
Wire Conjugation Range (strand-wire) (mm2)
60.57 to 76.28 (Reference)
Electric AWG Wire Conjugation Range (#)
2/0 (Reference)
Dimension d (mm)
13.3
Material
Oxygen-free copper
Dimension l (mm)
19.0
Dimensions D (mm)
17.5
Compatible
9H-150REC-150FREC-1520FH