Buy more than* S$200* and get FREE SHIPPING

  • Crimp Sleeve
  • Crimp Sleeve
  • Crimp Sleeve

Crimp Sleeve P-80

Item.#
08580537
Mfr.#
P-80
Package Qty.
1Pack(50PC)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
95.99 SGD
ADD TO CART
Shipped after 2018-01-24
Now we ship to...
...see all
Item Feature
Surface Processing
Electro tin
Electric AWG Wire Conjugation Range (#)
3/0 (Reference)
Dimension d (mm)
14.5
Dimension l (mm)
19.5
Material
Oxygen-free copper
Dimensions D (mm)
19.4
Wire Conjugation Range (strand-wire) (mm2)
76.28 to 96.3 (Reference)
Compatible
9H-150REC-150FREC-1520FH12 Issue A