Buy more than* S$200* and get FREE SHIPPING

  • Crimp Sleeve
  • Crimp Sleeve
  • Crimp Sleeve

Crimp Sleeve P-100

Item.#
08580546
Mfr.#
P-100
Package Qty.
1Pack(50PC)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
139.90 SGD
ADD TO CART
Shipped after 2017-09-29
Now we ship to...
...see all
Item Feature
Surface Processing
Electro tin
Dimensions D (mm)
22.0
Wire Conjugation Range (strand-wire) (mm2)
96.3 to 117.2 (Reference)
Electric AWG Wire Conjugation Range (#)
4/0 (Reference)
Material
Oxygen-free copper
Dimension d (mm)
16.4
Dimension l (mm)
20.0
Compatible
9H-150REC-150FREC-1520FH12 Issue A