Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Crimp Sleeve
  • Crimp Sleeve
  • Crimp Sleeve

Crimp Sleeve P-150

Item.#
08580555
Mfr.#
P-150
Package Qty.
1Pack(50PC)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
279.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Surface Processing
Electro tin
Wire Conjugation Range (strand-wire) (mm2)
117.2 to 152.05 (Reference)
Dimension l (mm)
27.0
Dimension d (mm)
19.5
Material
Oxygen-free copper
Wire Conjugation Capacity (MCM)
250-300 (Reference)
Dimensions D (mm)
26.4
Compatible
9H-150REC-150FREC-1520FHREC-325CH12 Issue A