Buy more than* S$200* and get FREE SHIPPING

  • Crimp Sleeve
  • Crimp Sleeve
  • Crimp Sleeve

Crimp Sleeve P-180

Item.#
08580564
Mfr.#
P-180
Package Qty.
1Pack(40PC)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
269.99 SGD
ADD TO CART
Shipped after 2018-06-01
Now we ship to...
...see all
Item Feature
Surface Processing
Electro tin
Wire Conjugation Range (strand-wire) (mm2)
152.05 to 192.6 (Reference)
Dimension l (mm)
28.5
Dimension d (mm)
21.0
Material
Oxygen-free copper
Wire Conjugation Capacity (MCM)
350 (reference)
Dimensions D (mm)
28.5
Compatible
REC-32512 Issue A