Buy more than* S$200* and get FREE SHIPPING

  • Crimp Sleeve
  • Crimp Sleeve
  • Crimp Sleeve

Crimp Sleeve P-200

Item.#
08580573
Mfr.#
P-200
Package Qty.
1Pack(20PC)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
189.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Surface Processing
Electro tin
Dimension d (mm)
24.0
Wire Conjugation Capacity (MCM)
400 (reference)
Dimensions D (mm)
32.2
Material
Oxygen-free copper
Wire Conjugation Range (strand-wire) (mm2)
192.6 to 242.27 (Reference)
Dimension l (mm)
32.0
Compatible
REC-32512 Issue A