Buy more than* S$200* and get FREE SHIPPING

  • Crimp Sleeve
  • Crimp Sleeve
  • Crimp Sleeve

Crimp Sleeve P-325

Item.#
08580582
Mfr.#
P-325
Package Qty.
1Pack(20PC)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
269.99 SGD
ADD TO CART
Shipped after 2018-04-26
Now we ship to...
...see all
Item Feature
Surface Processing
Electro tin
Wire Conjugation Range (strand-wire) (mm2)
242.27 to 325.0 (Reference)
Dimension l (mm)
37.0
Dimension d (mm)
28.0
Material
Oxygen-free copper
Wire Conjugation Capacity (MCM)
500-600 (Reference)
Dimensions D (mm)
37.0
Compatible
REC-32512 Issue A