Buy more than* S$200* and get FREE SHIPPING

  • Crimping Sleeves With Insulation Coating, For Straight Line Facing Vb Type
  • Crimping Sleeves With Insulation Coating, For Straight Line Facing Vb Type
  • Crimping Sleeves With Insulation Coating, For Straight Line Facing Vb Type

Crimping Sleeves With Insulation Coating, For Straight Line Facing Vb Type VB-1.25

Item.#
08580591
Mfr.#
VB-1.25
Package Qty.
1Pack(100PC)
Ship pack of
1
17.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Incombustibility
UL94V0
Dimension l (mm)
15
Compatible
3D, 34, AC-5ND (3 issue head)
Dimension d (phi mm)
1.7
Dimensions D (mm)
3.2
Dimension d (mm)
1.7
Material (insulator)
Vinyl chloride
Color
Red
Maximum Temperature (Degree C)
75(Insulator)
Electric AWG Wire Conjugation Range (#)
22-16
Dimension D (phi mm)
3.2
Dimensions L (mm)
25