Buy more than* S$200* and get FREE SHIPPING

  • Crimping Sleeves With Insulation Coating, For Straight Line Facing Vb Type
  • Crimping Sleeves With Insulation Coating, For Straight Line Facing Vb Type
  • Crimping Sleeves With Insulation Coating, For Straight Line Facing Vb Type

Crimping Sleeves With Insulation Coating, For Straight Line Facing Vb Type VB-2

Item.#
08580607
Mfr.#
VB-2
Package Qty.
1Pack(100PC)
Ship pack of
1
18.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Incombustibility
UL94V0
Dimension l (mm)
15
Dimensions D (mm)
3.9
Dimension d (mm)
2.3
Color
blue
Wire Conjugation Range (strand-wire) (mm2)
1.04-2.63 (reference)
Dimension d (phi mm)
2.3
Material (insulator)
Vinyl chloride
Electric AWG Wire Conjugation Range (#)
16-14
Dimension D (phi mm)
3.9
Dimensions L (mm)
25
Compatible
4D, 34, AC-5ND (head #4)
Maximum Temperature (Degree C)
75 (insulator)