Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Crimping Sleeves With Insulation Coating, For Straight Line Facing Vb Type
  • Crimping Sleeves With Insulation Coating, For Straight Line Facing Vb Type
  • Crimping Sleeves With Insulation Coating, For Straight Line Facing Vb Type

Crimping Sleeves With Insulation Coating, For Straight Line Facing Vb Type VB-5.5

Item.#
08580616
Mfr.#
VB-5.5
Package Qty.
1Pack(100PC)
Ship pack of
1
25.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Incombustibility
UL94V0
Dimension l (mm)
15
Dimension d (mm)
3.4
Color
Yellow
Wire Conjugation Range (strand-wire) (mm2)
2.63 to 6.64 (Reference)
Dimension d (phi mm)
3.4
Material (insulator)
Vinyl chloride
Dimension D (phi mm)
5.4
Dimensions L (mm)
27
Compatible
5, AC-5ND (5 issue head)
Maximum Temperature (Degree C)
75(Insulator)
Electric AWG Wire Conjugation Range (#)
12-10