Buy more than* S$200* and get FREE SHIPPING

  • Mini Clamp Wire Mount Plug
  • Mini Clamp Wire Mount Plug
  • Mini Clamp Wire Mount Plug

Mini Clamp Wire Mount Plug 37103-3101-000FL

4.71 (7)
Item.#
08580677
Mfr.#
37103-3101-000FL
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Nominal Sectional Area (mm2)
Less than .14-3
Dimensions A (mm)
10.4
Current (A)
Up to 3
Final Outer Diameter (mm)
0.8-1.0
Material
Body: PBT Base cover: 66 nylon Top cover: Polycarbonate Contact: copper alloy
Compatible Cable
0.14-0.50 mm2(AWG 22-26) Including insulator cable, the outside diameter is 0.8-2.0 mm phi
Compatible Connector
The mini clamp board mount socket mini clamp wire mount socket
Cover Color
Red
Dimensions B (mm)
12.9
Voltage (V)
32 or less AC/DC
Compatible Electric Wire Range AWG (#)
24-26
Number of Poles
3
Compatible Electiric Wires
AWGNo:24-26 Nominal cross-section area under :0.14-0.3mmSQ Outer diameter: phi 0.8-1.0mm
Operating Temperature Range (deg C)
-There are not 20-85(at time of 1A turning on electricity) -20-75(at time of 2A turning on electricity) -20-60(at time of 3A turning on electricity) * When there are no water drops of condensation
Customer Reviews
5 star 5
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.71
7 Customer Reviews
The reviews are automatic translation.
Mechanical repair
5
From Japan
On 2017-11-18 15:24:44
It is an easy-to-use item, and it is also used for custom-made machines and the like. I hope I can use it in something.
This review is about item#8580677.
maintenance
5
From Japan
On 2017-07-19 09:56:36
It was extremely helpful to be able to place an order with immediate payment. It's good as anything is available as it is a monotary.
This review is about item#08580686.
Connection of sensor etc.
5
From Japan
On 2017-02-15 15:29:58
Although the terminal and the coupler are different, the caulking quality will vary, but since this is just a pinch it can be installed stably so we use it well. Since wiring size can be identified by color, mistakes are lessened.
This review is about item#8580792.
Sensor replacement operation
4
From Japan
On 2016-05-19 15:16:57
It is very simple without the necessity of peeling clothes. Failure to wire, it is hard to redo. We do not recycle, either.
This review is about item#08580677.
Equipment Used for connection of DC power supply
4
From Japan
On 2016-03-04 23:27:31
It is comfortable not to strip the cable clothing. However, once you clamp it you have trouble removing it, so you need to work with caution. (It can not be removed.)
This review is about item#08580677.
Sensor replacement operation
5
From Japan
On 2015-08-26 16:24:24
Posted on the other side (socket). It is very convenient to connect 3 pcs with one touch without thinning the sensor's harness. The repair of the machine equipment has greatly shortened the working time and is useful. It is better if the price goes down.
This review is about item#08580677.
Wiring work
5
From Japan
On 2014-06-12 23:16:20
It was a product I was looking for. Though I found it on 3M's website, I thought that the threshold was high to buy general but found sold at a monotaro and purchased immediately. It is very useful.
This review is about item#08580817.