Buy more than* S$200* and get FREE SHIPPING

  • Mini Clamp Wire Mount Socket for Cable Trunk Connection

Mini Clamp Wire Mount Socket for Cable Trunk Connection 37303-3101-000FL

by 3M
4.50 (2)
Item.#
08580731
Mfr.#
37303-3101-000FL
Package Qty.
1PC
Ship pack of
1
1.94 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Voltage (V)
AC/DC32 or less
Compatible Electric Wire Range AWG (#)
24-26
Final Outer Diameter (mm)
0.8-1.0
Nominal Sectional Area (mm2)
Less than 0.14-0.3
Dimensions A (mm)
13.8
Material
Body: PBT Base cover: 66 nylon Top cover: Polycarbonate Contact: copper alloy
Compatible Cable
0.14-0.50mm2( 22-26AWG) Including insulator cable, the outside diameter is phi0.8-2.0mm
Compatible Connector
Mini clamp wire mount plug
Current (A)
(Maximum) 3.0
Number of Poles
3
Cover Color
Red
Dimensions B (mm)
11.5
Operating Temperature Range (deg C)
-20-85(at time of 1A turning on electricity) -20-75(at time of 2A turning on electricity) -20-60(at time of 3A turning on electricity) * When there are no water drops of condensation
Compatible Electiric Wires
AWGNo: 24-26 Nominal cross-section area under: 0.14-0.3mmSQ External diameter: phi0.8-1.0mm
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Sensor replacement operation
4
From Japan
On 2016-05-19 15:17:17
It is very simple without the necessity of peeling clothes. Failure to wire, it is hard to redo. We do not recycle, either.
This review is about item#08580731.
Sensor replacement operation
5
From Japan
On 2015-08-26 16:19:46
It is used for sensor exchange. Work time can be shortened by connecting the sensor around the sensor without opening to the back of the machine equipment. This product is very useful because the harness of the sensor is thin. There is no need to peel the harness coating. Three harnesses can be connected with one touch.
This review is about item#08580731.