Buy more than* S$200* and get FREE SHIPPING

  • Mini Clamp Wire Mount Socket for Cable Trunk Connection

Mini Clamp Wire Mount Socket for Cable Trunk Connection 37303-3122-000FL

4.67 (3)
Item.#
08580747
Mfr.#
37303-3122-000FL
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Nominal Sectional Area (mm2)
Less than 0.14-0.3
Dimensions A (mm)
13.8
Current (A)
(Maximum) 3.0
Number of Poles
3
Cover Color
Yellow
Material
Body: PBT Base cover: 66 nylon Top cover: Polycarbonate Contact: copper alloy
Compatible Cable
0.14-0.50mm2( 22-26AWG) Including insulator cable, the outside diameter is phi0.8-2.0mm
Compatible Connector
Mini clamp wire mount plug
Dimensions B (mm)
11.5
Voltage (V)
AC/DC32 or less
Compatible Electric Wire Range AWG (#)
24-26
Final Outer Diameter (mm)
1.0-1.2
Operating Temperature Range (deg C)
-20-85(at time of 1A turning on electricity) -20-75(at time of 2A turning on electricity) -20-60(at time of 3A turning on electricity) * When there are no water drops of condensation
Compatible Electiric Wires
AWGNo: 24-26 Nominal cross section surface area: not more than 0.14-0.3mmSQ Finishing outer diameter: phi1.0-1.2mm
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Mechanical repair
5
From Japan
On 2017-11-18 15:20:47
Packing is also perfect, it is very good. If you buy accessories or a small amount of things, I would appreciate it if there is packing in a small size.
This review is about item#8580731.
Sensor replacement operation
4
From Japan
On 2016-05-19 15:17:17
It is very simple without the necessity of peeling clothes. Failure to wire, it is hard to redo. We do not recycle, either.
This review is about item#08580731.
Sensor replacement operation
5
From Japan
On 2015-08-26 16:19:46
It is used for sensor exchange. Work time can be shortened by connecting the sensor around the sensor without opening to the back of the machine equipment. This product is very useful because the harness of the sensor is thin. There is no need to peel the harness coating. Three harnesses can be connected with one touch.
This review is about item#08580731.