Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Mini Clamp Wire Mount Socket for Cable Trunk Connection

Mini Clamp Wire Mount Socket for Cable Trunk Connection 37303-3163-000FL

4.67 (3)
Item.#
08580756
Mfr.#
37303-3163-000FL
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Dimensions B (mm)
11.5
Voltage (V)
AC/DC32or less
Compatible Electric Wire Range AWG (#)
24-26
Final Outer Diameter (mm)
1.2-1.6
Nominal Sectional Area (mm2)
Less than 0.14-0.3
Material
Body: PBT
base cover: 66 nylon
top cover: Polycarbonate
Contact: Copper alloy
Compatible Cable
phi0.8 to 2.0mm cable diameter, including 0.14 to 0.50mm 2 the (22 to 26AWG) insulator
Compatible Connector
Mini Clamp Wire Mount Plug
Dimensions A (mm)
13.8
Current (A)
Max3.0
Number of Poles
3
Cover Color
Orange
Operating Temperature Range (deg C)
-20 to 85(1A Electric current) -20 to 75(2A Electric current) -20 to 60(3A Electric current) No condensation No freezing
Compatible Electiric Wires
AWGNo: 24-26 nominal cross-sectional area: 0.14-0.3mmSQ less than finished OD: phi1.2-1.6mm
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Mechanical repair
5
From Japan
On 2017-11-18 15:20:47
Packing is also perfect, it is very good. If you buy accessories or a small amount of things, I would appreciate it if there is packing in a small size.
This review is about item#8580731.
Sensor replacement operation
4
From Japan
On 2016-05-19 15:17:17
It is very simple without the necessity of peeling clothes. Failure to wire, it is hard to redo. We do not recycle, either.
This review is about item#08580731.
Sensor replacement operation
5
From Japan
On 2015-08-26 16:19:46
It is used for sensor exchange. Work time can be shortened by connecting the sensor around the sensor without opening to the back of the machine equipment. This product is very useful because the harness of the sensor is thin. There is no need to peel the harness coating. Three harnesses can be connected with one touch.
This review is about item#08580731.